Beli Microscope Biological di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Ec Plan Lens Biological MicroscopeDeskripsi:A high-performance biological microscope with excellent durability for research and training. A high-resolution CCIS(R) optical system EC plan achromatic objective lens is used to obtain a bright and clear contrast image. A full-fledged Koehler illumination is used to reduce heat damage to the sample. Reduces fatigue with a lens barrel based on ergonomics. Since the operation system is placed at a low position, it can be operated with hands on the table. The stage has excellent chemical resistance and durability.atribut:
- Mass (kg): 7.2
- Body Dimensions (mm): 210×410×415
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 20)
- Overall Magnification: 40 to 1000×
- Capacitor Type: Abbe formula NA1.25 (oil immersion) / 0.90 (dry) for Koehler illumination
- Focus Adjustment: Single-axis coarse and fine movement method
- Interpupillary Distance Adjustment Range (mm): 55-75
- Objective Lens: EC Plan Achromatic Lens 4×/NA0.1・10×/NA0.25・S40×/NA0.65・S100×/NA1.25(oil)
- Optical System: Infinity Color Correction (CCIS(R))
- Stage Dimensions (mm): 175 x 140 (travel distance left/right 76, front/rear 50), holding 2 slides
- Tilt Angle (°): 30
- AS ONE Rechargeable Biological Microscope Monocularatribut:
- Lighting: Transparent/White LED lights (Light Quantity Adjustable)
- Overall Magnification (x): 40 to 1000
- Capacitor: With iris diaphragm filter holder, numerical aperture 0.65
- Stage Size (mm): 115x120
- Eyepiece: WF 10x(Field of View 18)
- Focusing: Rack and Pinion Type
- Lens Tube Type: 360° rotation type Head/45° Tilt Angle
- Lighting Power Supply: AA size Rechargeable Batteryx4 pieces (Included), AC100V 50/60 Hz (Adapter Included)
- Package Size (mm): 295x205x460
- AS ONE Led Plan Lens Biological MicroscopeDeskripsi:Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.atribut:
- Stage Dimensions (mm): 143×120
- Lens Barrel Format: Tilt angle 45°
- Body Dimensions (mm): 235×151×362
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 18)
- Capacitor Type: Abbe formula (N.A1.25)
- Illumination: LED lighting
- Interpupillary Distance Adjustment Range (mm): 54-76
- Mass (kg): 5
- Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
- Overall Magnification: 40 to 1000×
- BEL ENGINEERING Microscope Biological (Mikroskop Biologi)Deskripsi:BIO1 series Microscopes represent the best choiceto enter into the world of Microscopy.Infact these microscopes can reach magnificationsup to 1000x. They have coaxial focus knobs, stagewith sample-holder and Abbe condenser.USB Hi-resolution cameras can be mounted on allmodels, monocular, binocular, trinocular, throughthe adapters. BIO1 Microscopes can be used ineducational field, laboratory and also for routinemicroscopy.Included: protection cover, oil bottle, user manualatribut:
- Focusing: Macrometric and micrometric coaxial knobs on both sides (0,002mm). Upper limit excursion adjustment. Torque adjustment on coarse focus knob
- Tube Inclination (°): 30 tilted, 360 rotable
- CELESTRON Microscope with LCD Screen Biological Microscopeatribut:
- Size (mm): 140x170x320
- Memory: with external SD memory card slot (available capacity up to 4GB)
- Accessories: Carrying case, AC adapter, AV cable, USB cable, Preparation set
- Magnification (times): Optical set/40, 100, 400, 4 digital zoom 160 - 1600 (3.5 inch screen)
- Camera Part (mega-pixel): 5.0 CMOS image sensor
- Liquid Crystal (inch): Color LCD3.5 inch
- Interface: PC connection (USB2.0)
- Light Source Device: LED light (projection, Transmission)
- AS ONE EC Plano Lens Biological Microscope Phase Difference Observation Kitatribut:
- Lighting: Epi-illumination/Transmission 3W LED
- Kit Contents: Retardation Plate, Centering Telescope, Phase Difference Objective Lens (10 x/20 x/40 x/100 x)
- Objective Lens (x): Plan Achromat Phase Difference 10 (N.A. 0.25), 20 (N.A. 0.4), 40 (N.A. 0.65), 100 (oil N.A. 1.25)
- Eyepiece: PL 10 x (Field of View 20)
- Package Size (mm): 230x140x110
- DURAN Slide Microscope (Kaca Preparat)Deskripsi:DURAN Group microscope slides are made from high quality float glass (soda-lime glass) of hydrolytic class 3. Particularly suitable for microscopic examinations. Designed for single use only. Uniform wettability due to flawless surface. It is not necessary to re-adjust the microscope.
- AS ONE Dark-Field Observation Plate for Biological Microscope with Plano Lensatribut:
- Package Size (mm): 100x150x10
- AS ONE Classic Biological Microscope (Led Lighting)atribut:
- Objective Lens: achromate 4 x, 10 x, S 40 x, S 100x(oil)
- Stage (mm): 132x140
- Total Magnification: 40 to 1000x
- Lighting: LED (Adjustable amount of light)
- Ophthalmic Lens (Field of View 18): WF 10x
- Size (mm): 250x360x500
- Capacitor: Abbe type (N.A. 1.25 withs diaphragm filter holder)
- Focus Adjustment: single-axis rough fine motion method (With static and tension adjustment), stroke/2 (front and back)
- Power Supply (V AC): 100 (at 50/60Hz)
- Yashima Optical Inverted phase-contrast biological microscope three eyesatribut:
- Lighting: White LED (continuously dimmed)
- Size (mm): 195x447x468
- Objective Lens (x): Normal bright-field observation/Plan 10, 25, 40, Phase difference/Plan PHP 2 10
- Eyepiece: Wide Field WF 10 x (20 fields)
- Type: Three Eyes
- Power Supply: 100 to 240 VAC 50/60 Hz
- Capacitor (WD 50 mm) (NA): Long working 0.4
- Comprises: Main unit, power cable, 2 stage plates, color filters (green, blue and frosted glass), 10 x phase-contrast slider, centering telescope, 1 x C-mount camera adapter, dust cover.
- Overall Ratio (x): 100 to 400
- Taffware Mikroskop Digital (Scales Magnifier)Deskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- KENTA Stereo MicroscopeDeskripsi:Zoom stereo microscope , fully coated optial system sharp and clear images with extremely good flatness and contrast.It is characterized by brand-new optical design, the best reprduction and true color image.With their large zoom rang and long-working distance.These are ideal for high-magnification, high-resolution observation in biological research, precision-oriented semi-conductor and other industries
- GEA Microscope Slide GEA Brandatribut:
- Size (mm): 25.4x76.2
- Thickness (mm): 1.0-1.2
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- TRUSCO Microscope Zoom Type Light Attachedatribut:
- Weight (kg): 5.8
- Outside Dimension (DxWxH)(mm): 240x180x34
- Magnification: 7-45x 14-90x
- Working Distance (mm): 108
- Eyepiece: WHF10x(22mm),WF20x(11.5mm)
- Dino-Lite Microscope Digital (Mikroskop Digital)Deskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
Daftar Harga Microscope Biological Terbaru October 2026
| AS ONE Ec Plan Lens Biological Microscope | Rp37.999.900 |
| AS ONE Rechargeable Biological Microscope Monocular | Rp14.999.900 |
| AS ONE Led Plan Lens Biological Microscope | Rp22.999.900 |
| BEL ENGINEERING Microscope Biological (Mikroskop Biologi) | Rp27.999.900 |
| AS ONE Biological Microscope | Rp8.499.900 |
| KENTA Biological Microscope | Rp11.999.900 |
| CELESTRON Microscope with LCD Screen Biological Microscope | Rp22.999.900 |
| AS ONE Ec Plan Lens Biological Microscope Adapter | Rp4.899.900 |
| AS ONE EC Plano Lens Biological Microscope Phase Difference Observation Kit | Rp39.999.900 |
| DURAN Slide Microscope (Kaca Preparat) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/38P108232116-1.jpg)





/7tP103454281-1.jpg)

/lnP108020779-1.jpg)

/czP107926467-1.jpg)



/p2P101562902-8.jpg)

/n7P103679835-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)